Page 1 of 90

Next

Compare
SL045010-PP

COMPARE

SL045010-PP

Description
SL045010-PP CYLINDRICAL ROLLER BEARING ; 50MM ID X 80MM OD

INA

Part # SL045010-PP

BDI # 1177736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449628
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
NU224MC4

COMPARE

NU224MC4

Description
NU224MC4 CYLINDRICAL ROLLER BEARING

NSK

Part # NU224MC4

BDI # 17760772

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M1224UV

COMPARE

M1224UV

Description
M1224UV CYLINDRICAL ROLLER BEARING

NSK

Part # M1224UV

BDI # 17760287

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Outer Ring with Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU226R-3C3FY

COMPARE

NU226R-3C3FY

Description
NU226R 3C3FY CYLINDRICAL ROLLER BEARING ; CYLINDRICAL ROLLER BEARING

KOYO

Part # NU226R 3C3FY

BDI # 552868

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL024832-A

COMPARE

SL024832-A

Description
SL024832-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024832-A

BDI # 1182506

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449572
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY