Page 1 of 45

Next

Compare
NJ317EV2

COMPARE

NJ317EV2

Description
NJ317EV2 CYLINDRICAL ROLLER BEARING

NTN

Part # NJ317EV2

BDI # 17148869

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 317 ECM

COMPARE

NJ 317 ECM

Description
NJ 317 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 317 ECM

BDI # 1265460

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455233
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N 317 ECM/C3

COMPARE

N 317 ECM/C3

Description
N 317 ECM /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 317 ECM/C3

BDI # 1265474

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454888
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N 317 ECP/C3

COMPARE

N 317 ECP/C3

Description
N 317 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # N 317 ECP/C3

BDI # 1269177

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454890
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 317 ECM/C4VA301

COMPARE

NJ 317 ECM/C4VA301

Description
NJ 317 ECM /C4VA301 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 317 ECM/C4VA301

BDI # 1269323

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Bearing for Railway Vehicle Traction Motor
Global Part Number GPN: 455235
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY