NU2226EJ
Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2226EJ
BDI # 26851901
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ2318C3
Description
NJ2318C3 CYLINDRICAL ROLLER BEARING ; 90MMX190MMX64MM
Part # NJ2318C3
BDI # 1225367
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 2318 ECML/C4VQ015
Description
NJ 2318 ECML/C4VQ015 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2318 ECML/C4VQ015
BDI # 1304865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2318 ECP/C3
Description
NU 2318 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2318 ECP/C3
BDI # 1259565
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455694
Number of Rows of Rollers:
Single Row
NU 2226 ECP/C3
Description
NU 2226 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2226 ECP/C3
BDI # 1269321
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455605
Number of Rows of Rollers:
Single Row