Page 1 of 19

Next

Compare
NJ248EMA

COMPARE

NJ248EMA

Description
NJ248EMA CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # NJ248EMA

BDI # 1367941

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663750
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182968-TB-BR

COMPARE

SL182968-TB-BR

Description
SL182968-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 340MM ID X 460MM OD

INA

Part # SL182968-TB-BR

BDI # 19265287

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182972-TB

COMPARE

SL182972-TB

Description
SL182972-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182972-TB

BDI # 1177957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449808
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2964 V/C3

COMPARE

NCF 2964 V/C3

Description
NCF 2964 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2964 V/C3

BDI # 1258975

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454925
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2968 V/C3

COMPARE

NCF 2968 V/C3

Description
NCF 2968 V/C3 CYLINDRICAL ROLLER BEARING

SKF

Part # NCF 2968 V/C3

BDI # 1269341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454926
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY