Page 1 of 9

Next

Compare
NU 336 ECM

COMPARE

NU 336 ECM

Description
NU 336 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 336 ECM

BDI # 1268886

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455874
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
180RN03OO524 R3

COMPARE

180RN03OO524 R3

Description
180RN03OO524 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 180MM X 380MM X 75MM

TIMKEN

Part # 180RN03OO524 R3

BDI # 1311393

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456323
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL06024-E-C3

COMPARE

SL06024-E-C3

Description
SL06024-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL06024-E-C3

BDI # 1177806

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449696
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU336C3

COMPARE

NU336C3

Description
NU336C3 CYLINDRICAL ROLLER BEARING ; 180MMX380MMX75MM

NTN

Part # NU336C3

BDI # 1227313

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 336 ECM/C3

COMPARE

NU 336 ECM/C3

Description
NU 336 ECM/C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE W/ CAGE SGL/MULTIPLE ROW

SKF

Part # NU 336 ECM/C3

BDI # 1305393

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.961
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY