Page 1 of 76

Next

Compare
SL024868-A-C3

COMPARE

SL024868-A-C3

Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM

INA

Part # SL024868-A-C3

BDI # 24861904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 16.535
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL04200-D-PP

COMPARE

SL04200-D-PP

Description
SL04200-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL04200-D-PP

BDI # 25879150

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 2232 ECML/C3

COMPARE

NJ 2232 ECML/C3

Description
NJ 2232 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2232 ECML/C3

BDI # 1264765

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.417
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNF 5024 ADA-2LSV

COMPARE

NNF 5024 ADA-2LSV

Description
NNF 5024 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NNF 5024 ADA-2LSV

BDI # 1267334

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566617
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
IR-9611648

COMPARE

IR-9611648

Description
IR-9611648 CYLINDRICAL ROLLER BRG ; 6" ID X 7.25" OD X 3" WD

TIMKEN

Part # IR-9611648

BDI # 1360037

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 7.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY