Page 1 of 8

Next

Compare
NU 1080 MA

COMPARE

NU 1080 MA

Description
NU 1080 MA CYLINDRICAL RLR BRG

SKF

Part # NU 1080 MA

BDI # 22785149

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
A-5044-16-R6

COMPARE

A-5044-16-R6

Description
A-5044-16-R6 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # A-5044-16-R6

BDI # 1353580

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 0
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
5044-WM-15

COMPARE

5044-WM-15

Description
5044-WM-15 ; DOUBLE ROW CYLINDRICAL

TIMKEN

Part # 087796022508

BDI # 1345686

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565181
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3044 K/SPW33

COMPARE

NN 3044 K/SPW33

Description
NN 3044 K /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3044 K/SPW33

BDI # 1265202

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 455327
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183044-A

COMPARE

SL183044-A

Description
SL183044-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL183044-A

BDI # 1178017

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449865
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY