NU 2240 ECML/C3
Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2240 ECML/C3
BDI # 1264882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182996-TB-C4
Description
SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD
Part # SL182996-TB-C4
BDI # 19265299
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182988-TB
Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182988-TB
BDI # 1177966
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449816
Number of Rows of Rollers:
Single Row
NNU 4956 B/SPC3W33
Description
NNU 4956 B/SPC3W33 CYLINDRICAL RLR BRG
Part # NNU 4956 B/SPC3W33
BDI # 1269334
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455358
Number of Rows of Rollers:
Double Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
566659
Number of Rows of Rollers:
Single Row