Page 1 of 16

Next

Compare
NNF 5026 ADA-2LSV

COMPARE

NNF 5026 ADA-2LSV

Description
NNF 5026 ADA-2LSV

SKF

Part # NNF 5026 ADA-2LSV

BDI # 1421802

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 566618
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045028-D-PP

COMPARE

SL045028-D-PP

Description
SL045028-D-PP CYLINDRICAL ROLLER BEARING ; 140MM ID X 210MM OD

INA

Part # SL045028-D-PP

BDI # 1177770

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449667
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
210RN91 R3

COMPARE

210RN91 R3

Description
210RN91 R3 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 210RN91 R3

BDI # 24619206

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NNCF-5028V

COMPARE

NNCF-5028V

Description
NNCF-5028V CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # NNCF-5028V

BDI # 205657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565422
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNCF-5028V C/3

COMPARE

NNCF-5028V C/3

Description
NNCF-5028V C/3 CYLINDRICAL ROLLER BRG

CONSOLIDATED BEARING

Part # NNCF-5028V C/3

BDI # 205658

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY