Page 1 of 7

Next

Compare
SL192328-TB-XL-BR

COMPARE

SL192328-TB-XL-BR

Description
SL192328-TB-XL-BR X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL192328-TB-XL-BR

BDI # 1182831

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - One Side
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2328EMA

COMPARE

NJ2328EMA

Description
NJ2328EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ2328EMA

BDI # 1367908

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663748
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2328EM

COMPARE

NU2328EM

Description
NU2328EM CYLINDRICAL ROLLER BEARING ; 140MM BOREX300MM ODX102MM W 1-ROW

NSK

Part # NU2328EM

BDI # 1192463

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ2328EMAC3

COMPARE

NJ2328EMAC3

Description
NJ2328EMAC3 CYLINDRICAL ROLLER BRG ; SGL ROW <12 OD

TIMKEN

Part # NJ2328EMAC3

BDI # 1367909

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663749
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2328EG1C3

COMPARE

NU2328EG1C3

Description
NU2328EG1C3 CYLINDRICAL ROLLER BEARING ; 140MMX300MMX102MM

NTN

Part # NU2328EG1C3

BDI # 1226971

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 453770
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY