300RN30 R3
Description
300RN30 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW 12-24 OD
Part # 300RN30 R3
BDI # 1336399
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456363
Number of Rows of Rollers:
Single Row
SL183060-TB-C3
Description
SL183060-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 300MM ID X 460MM OD
Part # SL183060-TB-C3
BDI # 1182761
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNUP4964-S-M-C5
Description
NNUP4964-S-M-C5 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 440MM OD
Part # NNUP4964-S-M-C5
BDI # 21857193
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NN3060-AS-K-M-SP
Description
NN3060-AS-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3060-AS-K-M-SP
BDI # 18102432
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4964-S-M-SP
Description
NNU4964-S-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4964-S-M-SP
BDI # 18102410
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No