Page 1 of 6

Next

Compare
NU 2256 ECMA

COMPARE

NU 2256 ECMA

Description
NU 2256 ECMA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB

SKF

Part # NU 2256 ECMA

BDI # 1260337

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455629
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU2256EMAC3

COMPARE

NU2256EMAC3

Description
NU2256EMAC3 CYLINDRICAL ROLLER BRG ; 12-24 OD

TIMKEN

Part # NU2256EMAC3

BDI # 1369156

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663827
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182252-BR

COMPARE

SL182252-BR

Description
SL182252-BR CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182252-B-BR

BDI # 1177907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 565816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
L 314190

COMPARE

L 314190

Description
L 314190 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # L 314190

BDI # 1267646

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 566554
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY
R 314190

COMPARE

R 314190

Description
R 314190 CYLINDRICAL ROLLER BEARING ; CAGE CRB SINGLE / MULTIPLE ROW

SKF

Part # R 314190

BDI # 1267647

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 6 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 566532
Number of Rows of Rollers: Quadruple Row

Price Inventory : Available to order
Loading Price
QTY