340RU30

COMPARE

340RU30

Description
340RU30 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # 340RU30

BDI # 22834261

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183068-TB

COMPARE

SL183068-TB

Description
SL183068-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM ID X 520MM OD

INA

Part # SL183068-TB

BDI # 1182764

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL183068-TB-C3

COMPARE

SL183068-TB-C3

Description
SL183068-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 340MM ID X 520MM OD

INA

Part # SL183068-TB-C3

BDI # 18317309

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3068-AS-K-M-SP

COMPARE

NN3068-AS-K-M-SP

Description
NN3068ASK.M.SP ; CYLINDRICAL ROLLER BEARING

FAG

Part # 4012801336482

BDI # 18102433

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 20.472
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY