LLRJ3/4J
Description
LLRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX1-7/8" ODX9/16" W
Part # LLRJ3/4J
BDI # 1190122
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.875
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454069
Number of Rows of Rollers:
Single Row
LLRJ7/8J
Description
LLRJ7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" ODX9/16" W
Part # LLRJ7/8J
BDI # 1190125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454072
Number of Rows of Rollers:
Single Row
LRJA7/8J
Description
LRJA7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" OD 9/16" W 1-ROW
Part # LRJA7/8J
BDI # 1190264
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454109
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LRJ7/8J
Description
LRJ7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" OD 9/16" W 1-ROW
Part # LRJ7/8J
BDI # 1190238
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454090
Number of Rows of Rollers:
Single Row