Page 1 of 2

Next

Compare
LRJ1J

COMPARE

LRJ1J

Description
LRJ1J CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/4" OD 5/8" W 1-ROW

RHP BEARING

Part # LRJ1J

BDI # 1190221

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454073
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA1J

COMPARE

LRJA1J

Description
LRJA1J CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/4" OD 5/8" W 1-ROW

RHP BEARING

Part # LRJA1J

BDI # 1190246

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454097
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LLRJ1J

COMPARE

LLRJ1J

Description
LLRJ1J CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LLRJ1J

BDI # 17762499

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ5/8M

COMPARE

MRJ5/8M

Description
MRJ5/8M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ5/8M

BDI # 17762519

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.813
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LLRJ1M

COMPARE

LLRJ1M

Description
LLRJ1M CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/4" ODX5/8" W

RHP BEARING

Part # LLRJ1M

BDI # 1190120

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454063
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY