320RU31OB1268 R2
Description
320RU31OB1268 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW
Part # 320RU31OB1268 R2
BDI # 1336891
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | Outer Ring Modified | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565182
Number of Rows of Rollers:
Single Row