Page 1 of 11

Next

Compare
RU1570UBM

COMPARE

RU1570UBM

Description
RU1570UBM CYLINDRICAL ROLLER BEARING ; 34.991MM ID 72.761MM OD

NTN

Part # RU1570UBM

BDI # 17149364

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.865
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453967
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
BC1B 320297 D

COMPARE

BC1B 320297 D

Description
BC1B 320297 D CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # BC1B 320297 D

BDI # 1415498

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
RU1570UM

COMPARE

RU1570UM

Description
RU1570UM CYLINDRICAL ROLLER BEARING ; <12 OD

TIMKEN

Part # RU1570UM

BDI # 19288095

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5205TV

COMPARE

MA5205TV

Description
MA5205TV CYLINDRICAL ROLLER BEARING

NSK

Part # MA5205TV

BDI # 17760467

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5205

COMPARE

MA5205

Description
MA5205 BEARING INNER RING ; 25MM IDX32.16MM ODX20.638MM W

NTN

Part # MA5205

BDI # 17148424

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.266
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452637
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY