Page 1 of 69

Next

Compare
SL182918-B-XL-C3

COMPARE

SL182918-B-XL-C3

Description
SL182918-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 90MM ID X 125MM OD

INA

Part # SL182918-B-XL-C3

BDI # 1182655

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N 1017 KTN9/SPVR522

COMPARE

N 1017 KTN9/SPVR522

Description
N 1017 KTN9 /SPVR522 CYL ROLLER BEARING

SKF

Part # N 1017 KTN9/SPVR522

BDI # 1269375

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566595
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
N212W

COMPARE

N212W

Description
N212W CYLINDRICAL ROLLER BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW

NSK

Part # N212W

BDI # 1191409

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 451296
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 212 ECM/C4

COMPARE

NU 212 ECM/C4

Description
NU 212 ECM /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 212 ECM/C4

BDI # 1265479

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455473
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 212 ECM/C4VA3091

COMPARE

NU 212 ECM/C4VA3091

Description
NU 212 ECM /C4VA3091 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 212 ECM/C4VA3091

BDI # 18295005

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY