Page 1 of 4

Next

Compare
R1502-EL

COMPARE

R1502-EL

Description
R1502-EL CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # R1502-EL

BDI # 1305895

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.782
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
R1502EL

COMPARE

R1502EL

Description
R1502EL CYLINDRICAL ROLLER BEARING ; 47.681MM ID 70.658MM OD 22.225MM W OPEN

NTN

Part # R1502EL

BDI # 17149302

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.782
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453935
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MA5304

COMPARE

MA5304

Description
MA5304 BEARING INNER RING ; 20 MM ID X 27.97 MM OD

NTN

Part # MA5304

BDI # 1222842

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.101
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452693
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5304V

COMPARE

M5304V

Description
M5304V

NSK

Part # M5304V

BDI # 19373158

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.731
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5304TAV

COMPARE

M5304TAV

Description
M5304TAV

NSK

Part # M5304TAV

BDI # 19373157

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY