Page 1 of 11

Next

Compare
MR5206EL

COMPARE

MR5206EL

Description
MR5206EL CYLINDRICAL ROLLER BEARING ; 30MM IDX62MM ODX23.812MM W OPEN

NTN

Part # MR5206EL

BDI # 17148593

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452866
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
MU5206UM26

COMPARE

MU5206UM26

Description
MU5206UM26 CYL ROLLER BEARING

SKF

Part # MU5206UM26

BDI # 1304498

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5206EL

COMPARE

MA5206EL

Description
MA5206EL CYLINDRICAL ROLLER BEARING ; 30MM IDX62MM ODX23.812MM W OPEN

NTN

Part # MA5206EL

BDI # 1222798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452640
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU5206UM

COMPARE

MU5206UM

Description
MU5206UM CYLINDRICAL ROLLER BEARING ; 30MM ID 62MM OD

NTN

Part # MU5206UM

BDI # 17148678

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 453152
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MR5206-UV

COMPARE

MR5206-UV

Description
MR5206-UV CYLINDRICAL ROLLER BEARING

SKF

Part # MR5206-UV

BDI # 1304485

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY