MUB5308X

COMPARE

MUB5308X

Description
MUB5308X CYLINDRICAL ROLLER BRG

NTN

Part # MUB5308X

BDI # 25268306

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.058
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
WU65212V

COMPARE

WU65212V

Description
WU65212V CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 60MM ID 100MM OD 36MM WD

NTN

Part # WU65212V

BDI # 25267346

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.946
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5308EX

COMPARE

MA5308EX

Description
MA5308EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE DIRECT SHAFT MOUNT

LINKBELT

Part # MA5308EX

BDI # 26251018

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY