Page 1 of 63

Next

Compare
NU315-E-XL-M1-C3

COMPARE

NU315-E-XL-M1-C3

Description
NU315-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; 75MM X 160MM X 37MM BRASS CAGE

FAG

Part # NU315-E-XL-M1-C3

BDI # 1411378

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 449116
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NJ315EMAC3

COMPARE

NJ315EMAC3

Description
NJ315EMAC3 CYLINDRICAL ROLLER BRG ; 75MM ID X 160MM OD X 37MM W

TIMKEN

Part # NJ315EMAC3

BDI # 22833721

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ315EJ

COMPARE

NJ315EJ

Description
NJ315EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ315EJ

BDI # 26887330

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.299
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3018KCC9P4

COMPARE

NN3018KCC9P4

Description
NN3018KCC9P4 CYLINDRICAL ROLLER BEARING

NSK

Part # NN3018KCC9P4

BDI # 17760738

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3020TKRCCG15P4

COMPARE

NN3020TKRCCG15P4

Description
NN3020TKRCCG15P4 CYLINDRICAL ROLLER BRG

NSK

Part # NN3020TKRCCG15P4

BDI # 17760741

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY