Page 1 of 14

Next

Compare
MA5213EX

COMPARE

MA5213EX

Description
MA5213EX

TIMKEN

Part # MA5213EX

BDI # 19287918

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
1-1/8X1-3/16X1-1/2

COMPARE

1-1/8X1-3/16X1-1/2

Description
1-1/8X1-3/16X1-1/2 JOURNAL ROLLER BRG ; SPLIT OUTER RACE

CONSOLIDATED BEARING

Part # 1-1/8X1-3/16X1-1/2

BDI # 211106

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.188
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 443833
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5213EX

COMPARE

M5213EX

Description
M5213EX BEARING OUTER RING ; 120 MM OD X 38.1 MM W

NTN

Part # M5213EX

BDI # 1222664

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452499
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
7/8X15/16X1-1/2

COMPARE

7/8X15/16X1-1/2

Description
7/8X15/16X1-1/2 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE

CONSOLIDATED BEARING

Part # 7/8X15/16X1-1/2

BDI # 221405

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 0.938
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 443884
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NF3213

COMPARE

NF3213

Description
NF3213 CYLINDRICAL ROLLER BEARING ; POR 65MM BOREX120MM ODX38.1MM W

NSK

Part # NF3213

BDI # 24665656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY