Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ 317 ECM
Description
NJ 317 ECM CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 317 ECM
BDI # 1265460
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455233
Number of Rows of Rollers:
Single Row
N 317 ECM/C3
Description
N 317 ECM /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # N 317 ECM/C3
BDI # 1265474
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454888
Number of Rows of Rollers:
Single Row
N 317 ECP/C3
Description
N 317 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # N 317 ECP/C3
BDI # 1269177
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454890
Number of Rows of Rollers:
Single Row
NJ 317 ECM/C4VA301
Description
NJ 317 ECM /C4VA301 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 317 ECM/C4VA301
BDI # 1269323
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Bearing for Railway Vehicle Traction Motor
Global Part Number GPN:
455235
Number of Rows of Rollers:
Single Row