SL11914-A
Description
SL11914-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL11914-A
BDI # 1177816
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449703
Number of Rows of Rollers:
Triple Row
SL11916-A
Description
SL11916-A CYLINDRICAL ROLLER BEARING ; POR NON-RETURNABLE
Part # SL11916-A
BDI # 1177817
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 4 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449704
Number of Rows of Rollers:
Triple Row