Page 1 of 16

Next

Compare
MA5216TV

COMPARE

MA5216TV

Description
MA5216TV CYLINDRICAL ROLLER BEARING ; 80MM BOREX140MM ODX44.45MM W 1-ROW

NSK

Part # MA5216TV

BDI # 17760491

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5310

COMPARE

MA5310

Description
MA5310 CYLINDRICAL ROLLER BEARING

NSK

Part # MA5310

BDI # 17760373

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.565
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MA5310TV

COMPARE

MA5310TV

Description
MA5310TV CYLINDRICAL ROLLER BEARING

NSK

Part # MA5310TV

BDI # 17760374

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR5310EL

COMPARE

MR5310EL

Description
MR5310EL CYLINDRICAL ROLLER BEARING ; 50MM IDX110MM ODX44.45MM W OPEN

NTN

Part # MR5310EL

BDI # 17148602

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452885
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M5310TV

COMPARE

M5310TV

Description
M5310TV CYLINDRICAL ROLLER BEARING

NSK

Part # M5310TV

BDI # 17760447

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Outer Ring with 2 Retaining Ring | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY