Page 1 of 40

Next

Compare
SL182944-B-XL

COMPARE

SL182944-B-XL

Description
SL182944-B-XL X-LIFE CYL RLR BRG ; 220MM X 300MM X 48MM

INA

Part # SL182944-B-XL

BDI # 1177942

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449797
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182948-B

COMPARE

SL182948-B

Description
SL182948-B ROULEAU BRG

INA

Part # SL182948-B

BDI # 1177944

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449798
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2313 ECP/C4

COMPARE

NJ 2313 ECP/C4

Description
NJ 2313 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2313 ECP/C4

BDI # 1415311

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455114
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2313 ECP/C4VQ015

COMPARE

NJ 2313 ECP/C4VQ015

Description
NJ 2313 ECP /C4VQ015 CYLINDRICAL RLR BRG ; NON-RETURNABLE 65MM IDX140MM ODX48MM W

SKF

Part # NJ 2313 ECP/C4VQ015

BDI # 1423118

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NUP 2313 ECP

COMPARE

NUP 2313 ECP

Description
NUP 2313 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NUP 2313 ECP

BDI # 1420093

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455962
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY