Page 1 of 20

Next

Compare
NJ2222

COMPARE

NJ2222

Description
NJ2222 CYLINDRICAL ROLLER BEARING ; 110MMX200MMX53MM

NTN

Part # NJ2222

BDI # 1225192

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU2222EM

COMPARE

NU2222EM

Description
NU2222EM CYLINDRICAL ROLLER BEARING

NSK

Part # NU2222EM

BDI # 1192379

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3028KC1NAP4

COMPARE

NN3028KC1NAP4

Description
NN3028KC1NAP4 CYLINDRICAL ROLLER BEARING ; 140MMX210MMX53MM TAPRD BORE

NTN

Part # NN3028KC1NAP4

BDI # 1226142

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.268
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN: 453588
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ2222EMA

COMPARE

NJ2222EMA

Description
NJ2222EMA CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NJ2222EMA

BDI # 1367848

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663708
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ2222EMAC3

COMPARE

NJ2222EMAC3

Description
NJ2222EMAC3 CYLINDRICAL ROLLER BRG ; 110MM BORE 200MM OD 53 WID

TIMKEN

Part # NJ2222EMAC3

BDI # 1367849

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 663709
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY