Page 1 of 2

Next

Compare
IR-648036

COMPARE

IR-648036

Description
IR-648036 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-648036

BDI # 1360027

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-688036

COMPARE

IR-688036

Description
IR-688036 CYLINDRICAL ROLLER BRG ; 4.25" ID X 5" OD

TIMKEN

Part # IR-688036

BDI # 1360029

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
T-4284-B

COMPARE

T-4284-B

Description
T-4284-B CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # T-4284-B

BDI # 1373801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-607236

COMPARE

IR-607236

Description
IR-607236 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.5" OD X 2.25" WD

TIMKEN

Part # IR-607236

BDI # 1360026

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.5
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ6EM

COMPARE

MRJ6EM

Description
MRJ6EM CYLINDRICAL ROLLER BEARING ; POR 6" BOREX12" ODX2-1/4" W

RHP BEARING

Part # MRJ6EM

BDI # 1191117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454138
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY