Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
IR-8810440
Description
IR-8810440 CYLINDRICAL ROLLER BRG ; 5.5" ID X 6.5" OD
Part # IR-8810440
BDI # 1360035
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
65RIU294 R3
Description
65RIU294 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD
Part # 65RIU294 R3
BDI # 1348798
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565180
Number of Rows of Rollers:
Single Row
IR-728840
Description
IR-728840 CYLINDRICAL ROLLER BRG ; 4.5" ID X 5.5" OD X 2.5" WD
Part # IR-728840
BDI # 1360030
Features
Profile:
Inner Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
5.5
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No