Page 1 of 25

Next

Compare
SL045019-D-PP

COMPARE

SL045019-D-PP

Description
SL045019-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 95MM X 145MM X 67MM

INA

Part # SL045019-D-PP

BDI # 1177757

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449654
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NJ2319

COMPARE

NJ2319

Description
NJ2319 CYLINDRICAL ROLLER BEARING ; 95MMX200MMX67MM

NTN

Part # NJ2319

BDI # 1225370

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NJ 2319 ECML/C3

COMPARE

NJ 2319 ECML/C3

Description
NJ 2319 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2319 ECML/C3

BDI # 1261319

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455136
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ 2319 ECJ

COMPARE

NJ 2319 ECJ

Description
NJ 2319 ECJ CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2319 ECJ

BDI # 1269297

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455135
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2319 ECP

COMPARE

NU 2319 ECP

Description
NU 2319 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2319 ECP

BDI # 1305299

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.874
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566762
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY