SL05028-E
Description
SL05028-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL05028-E
BDI # 1177792
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449683
Number of Rows of Rollers:
Double Row
SL05028-E-C3
Description
SL05028-E-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL05028-E-C3
BDI # 1177793
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 3 Rib Outer Ring | High Capacity | Spherical OD | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449684
Number of Rows of Rollers:
Double Row
NH419AV2
Description
NH419AV2 CYLINDRICAL ROLLER BEARING ; 96MM ID 240MM OD 70MM W
Part # NH419AV2
BDI # 1224850
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No