NH421AF1C4NA
Description
NH421AF1C4NA CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 105MM ID 260MM OD 76MM W
Part # NH421AF1C4NA
BDI # 1224851
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
N3224EMBW95C6
Description
N3224EMBW95C6 CYLINDRICAL ROLLER BRG ; POR NON RETURNABLE
Part # N3224EMBW95C6
BDI # 20351659
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
P-1502-B
Description
P-1502-B CYLINDRICAL ROLLER BRG ; NON RETURNABLE SGL ROW
Part # P-1502-B
BDI # 1369389
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU3224C3
Description
NU3224C3 CYLINDRICAL ROLLER BEARING ; 120MM BOREX215MM ODX76MM W
Part # NU3224C3
BDI # 24665789
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No