SL024868-A-C3
Description
SL024868-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 340MM X 420MM X 80MM
Part # SL024868-A-C3
BDI # 24861904
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
SL04200-D-PP
Description
SL04200-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL04200-D-PP
BDI # 25879150
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NJ 2232 ECML/C3
Description
NJ 2232 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2232 ECML/C3
BDI # 1264765
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNF 5024 ADA-2LSV
Description
NNF 5024 ADA-2LSV CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NNF 5024 ADA-2LSV
BDI # 1267334
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
566617
Number of Rows of Rollers:
Double Row
NU 2322 ECP
Description
NU 2322 ECP CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2322 ECP
BDI # 1258825
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455706
Number of Rows of Rollers:
Single Row