LRJA1/2M

COMPARE

LRJA1/2M

Description
LRJA1/2M CYLINDRICAL ROLLER BEARING ; POR 1/2" BOREX1-5/16" OD 3/8" W 1-ROW

RHP BEARING

Part # LRJA1/2M

BDI # 1190245

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.313
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454096
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ1/2M

COMPARE

LRJ1/2M

Description
LRJ1/2M CYLINDRICAL ROLLER BEARING ; POR 1/2" BOREX1-5/16" OD 3/8" W 1-ROW

RHP BEARING

Part # LRJ1/2M

BDI # 1190220

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.313
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454081
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY