34-7089Z627
Description
34-7089Z627 ; 1HP 3500RPM DC 56J 3435P TEFC F3 N
Part # 34-7089Z627
BDI # 20108342
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3500
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
34-7626Z732
Description
34-7626Z732 ; 1HP 2900RPM DC 56J 3438P TEFC F3 N
Part # 34-7626Z732
BDI # 20109056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2900
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F3 Face