109068.00
Description
109068.00 WASHDOWN DUTY DC MOTOR ; POR 1/3HP 25KW 1750RPM IP55 180V
Part # 109068.00
BDI # 554329
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
12.81
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 2.7 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109071.00
Description
109071.00 WASHDOWN DUTY DC MOTOR ; POR 1/2HP 37KW 1750RPM IP55 180V
Part # 109071.00
BDI # 554332
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
13.87
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 3.8 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109074.00
Description
109074.00 WASHDOWN DUTY DC MOTOR ; POR 3/4HP 55KW 1750RPM IP55 180V
Part # 109074.00
BDI # 554335
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
15.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 4.6 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109077.00
Description
109077.00 WASHDOWN DUTY DC MOTOR ; POR 1HP 75KW 1750RPM IP55 180V
Part # 109077.00
BDI # 554338
Features
Enclosure:
TEFC | IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
16.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid