D2010R-2
Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG
Part # D2010R-2
BDI # 126360
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F2 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.124
Sync RPM:
850
Shaft Diameter - Millimeter:
53.95
Overall Length - Inch:
33.44
Current:
DC
Voltage:
500
Inch - Metric:
Inch
Horse Power:
25HP
Mounting Method:
F1 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.624
Sync RPM:
1750
Shaft Diameter - Millimeter:
92.05
Overall Length - Inch:
56.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
400HP
Base to Center Height - Millimeter:
254
Mounting Method:
Rigid | F2 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
3.625
Sync RPM:
1300 | 1650
Shaft Diameter - Millimeter:
92.075
Overall Length - Inch:
68.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
500HP
Base to Center Height - Millimeter:
279.4
Mounting Method:
F1 Face