34-6526Z251G1
Description
34-6526Z251G1 ; .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526Z251G1
BDI # 20107771
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7104Z737
Description
34-7104Z737 DC MOTOR ; POR .33HP 3450RPM DC 56H 3413D OPEN F1 N
Part # 34-7104Z737
BDI # 20108353
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-7349Z203G1
Description
34-7349Z203G1 DC MOTOR ; POR .5HP 1725RPM DC 56Z 3424D OPEN F1 N
Part # 34-7349Z203G1
BDI # 20108745
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
17
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
35-6997Z473
Description
35-6997Z473 DC MOTOR ; POR .75HP 1150RPM DC 56 3520D OPEN F1 N
Part # 35-6997Z473
BDI # 20116219
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1150
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
3-3/4HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
34-6526-5823
Description
34-6526-5823 DC MOTOR ; POR .3 KW 1800RPM DC 56Z 3428D OPEN F1 N
Part # 34-6526-5823
BDI # 20107770
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.88
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.3HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face