Page 1 of 46

Next

Compare
M1120027.00

COMPARE

M1120027.00

Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C

LEESON

Part # M1120027

BDI # 557379

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1130054.00

COMPARE

M1130054.00

Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C

LEESON

Part # M1130054.00

BDI # 557481

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 8.93

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 1.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
109079.00

COMPARE

109079.00

Description
109079.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 90V

LEESON

Part # 109079.00

BDI # 20181973

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
108050.00

COMPARE

108050.00

Description
108050.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 24V

LEESON

Part # 108050.00

BDI # 20181977

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.77

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 13.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY