34-6973Z580-B
Description
34-6973Z580-B ; .33HP 1500RPM DC 56HZ 3424D TEFC F1 BRAK
Part # 34-6973Z580-B
BDI # 20108134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face