Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.49
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
34-7142-3588G1
Description
34-7142-3588G1 DC MOTOR ; POR .5HP 1750RPM DC 56YZ 3424D TENV F1 N
Part # 34-7142-3588G1
BDI # 20108400
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
14.35
Current:
DC
Voltage:
250
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
F1 Face
33-2153Z122
Description
33-2153Z122 ; .5HP 1750RPM DC 56YZ 3336P TENV F3 N
Part # 33-2153Z122
BDI # 20106211
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.668
Sync RPM:
1750
Shaft Diameter - Millimeter:
16.967
Overall Length - Inch:
11.72
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F3 Face
33-2306Z186G1
Description
33-2306Z186G1 ; POR 2HP 4000RPM DC 56YZ 3320P OPFC F3 N
Part # 33-2306Z186G1
BDI # 20106287
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.63
Sync RPM:
4000
Shaft Diameter - Millimeter:
16.002
Overall Length - Inch:
13.07
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
F3 Face
33-2485Z275
Description
33-2485Z275 ; 1.5HP 3600RPM DC 56YZ 3327P OPFC F1 N
Part # 33-2485Z275
BDI # 20106405
Features
Enclosure:
OPFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
12.9
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Base to Center Height - Millimeter:
82.55
Mounting Method:
Rigid | F1 Face