118008.00
Description
118008.00 METRIC MOTOR ; POR 1.5KW-2HP 1800RPM 90L IP54 180V
Part # 118008.00
BDI # 555203
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
20.47
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 13.8 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
118009.00
Description
118009.00 IEC DC MOTOR ; POR 1.5KW-2HP 3000RPM 90L IP54 180V
Part # 118009.00
BDI # 555204
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.47
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
Current Rating 14 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
118010.00
Description
118010.00 METRIC MOTOR ; POR 2.2KW-3HP 3000RPM 90L IP54 180V
Part # 118010.00
BDI # 555205
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
19.47
Current:
DC
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face