Page 1 of 8

Next

Compare
109079.00

COMPARE

109079.00

Description
109079.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 90V

LEESON

Part # 109079.00

BDI # 20181973

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
108050.00

COMPARE

108050.00

Description
108050.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 24V

LEESON

Part # 108050.00

BDI # 20181977

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.77

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 13.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098005.00

COMPARE

098005.00

Description
098005.00 SCR DC MOTOR ; 1/3HP 1750RPM MSS56C 180V

LEESON

Part # 098005.00

BDI # 20181969

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.7 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109067.00

COMPARE

109067.00

Description
109067.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 180V

LEESON

Part # 109067.00

BDI # 20181972

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.9 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
108046.00

COMPARE

108046.00

Description
108046.00 LOW VOLTAGE DC MOTOR ; 1/3HP 1800RPM S56C 12V

LEESON

Part # 10804600

BDI # 554277

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.77

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 27 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY