M1130054.00
Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C
Part # M1130054.00
BDI # 557481
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.93
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 1.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1120043.00
Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT
Part # M1120043.00
BDI # 20182068
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 0.85 Ampere | SCR Drive
Mounting Method:
Square Face
M1120042.00
Description
M1120042.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 31GS FRM 1800RPM 90VDC NEMA TENV
Part # M1120042.00
BDI # 20182069
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 1.8 Ampere | SCR Drive
Mounting Method:
Square Face
M1130141.00
Description
M1130141.00 DC GEARMOTOR ; 12KW-1/6HP 3000RPM 56D IP54 180V
Part # M1130141.00
BDI # 20180864
Features
Enclosure:
TENV | IP54
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
7.54
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.2 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
M1130138.00
Description
M1130138.00 DC GEARMOTOR ; POR 12KW-1/6HP 1800RPM 63D IP54 180V
Part # M1130138.00
BDI # 20180863
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.433
Sync RPM:
1800
Shaft Diameter - Millimeter:
11
Overall Length - Inch:
8.3
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/6HP
Other Features:
Current Rating 1.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face