B428481

Description
B428481 ; POR 5HP 1800RPM DC MOTOR

BALDOR-RELIANCE

Part # B428481

BDI # 21801704

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1765
Shaft Diameter - Millimeter: 28.575
Overall Length - Inch: 21.99

Current: DC
Inch - Metric: Inch
Horse Power: 5HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Foot Mounted | Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY