Page 1 of 13

Next

Compare
M1130054.00

COMPARE

M1130054.00

Description
M1130054.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 34 TENV 90V CONT 40C

LEESON

Part # M1130054.00

BDI # 557481

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 8.93

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 1.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
109083.00

COMPARE

109083.00

Description
109083.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 1750RPM 40C TEFC

LEESON

Part # 109083.00

BDI # 20181828

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.7 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
109082.00

COMPARE

109082.00

Description
109082.00 WASHDOWN DUTY DC MOTOR ; 1/2HP 1750RPM 40C TEFC

LEESON

Part # 109082.00

BDI # 20181830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 13.87

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.2 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
109079.00

COMPARE

109079.00

Description
109079.00 WASHDOWN DUTY DC MOTOR ; 1/3HP 1750RPM US56C TENV 90V

LEESON

Part # 109079.00

BDI # 20181973

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 3.8 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
109089.00

COMPARE

109089.00

Description
109089.00 WASHDOWN DUTY DC MOTOR ; 1HP 1750RPM ZS56C TEFC 180V

LEESON

Part # 109089.00

BDI # 20182615

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.37

Current: DC
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 5 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY