B409016

Description
B409016 ; POR 2500RPM 30HP DC MOTOR

BALDOR-RELIANCE

Part # B409016

BDI # 21799944

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.875
Sync RPM: 2500
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 28.38

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Foot Mounted | F1 Face

Price Inventory : Available to order
Loading Price
QTY