Page 1 of 4

Next

Compare
M1120027.00

COMPARE

M1120027.00

Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C

LEESON

Part # M1120027

BDI # 557379

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120182.00

COMPARE

M1120182.00

Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C

LEESON

Part # M1120182.00

BDI # 557393

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.57

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 10.5 Ampere | Low Voltage
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1110003.00

COMPARE

M1110003.00

Description
M1110003.00 PERMANENT MAGNET DC MOTOR ; 1/25HP 1750RPM 25 TENV 90V 40C

LEESON

Part # M1110003

BDI # 557356

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.313
Sync RPM: 1800
Shaft Diameter - Millimeter: 7.95
Overall Length - Inch: 6.44

Current: DC
Inch - Metric: Inch
Horse Power: 1/25HP
Other Features: Current Rating 0.7 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120043.00

COMPARE

M1120043.00

Description
M1120043.00 PERMANENT MAGNET DC MOTOR ; 1/6HP 1750RPM 31 TENV 180V CONT

LEESON

Part # M1120043.00

BDI # 20182068

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 9.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/6HP
Other Features: Current Rating 0.85 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120185.00

COMPARE

M1120185.00

Description
M1120185.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 2500RPM 32 IP55 90V CONT

LEESON

Part # M1120185.00

BDI # 20182053

Features

Enclosure: TENV | IP55
Shaft Diameter - Inch: 0.5
Sync RPM: 2500
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 10

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 2.6 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY