Page 1 of 8

Next

Compare
108373.00

COMPARE

108373.00

Description
108373.00 IEC DC MOTOR ; 1.1KW 1-1/2HP3000RPM 80 IP54 180V

LEESON

Part # 108373.00

BDI # 20180490

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1-1/2HP
Other Features: Current Rating 9.3 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108458.00

COMPARE

108458.00

Description
108458.00 IEC DC MOTOR ; 1.5KW-2HP 3000RPM 80D IP54 24V

LEESON

Part # 108458.00

BDI # 20180506

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 17.14

Current: DC
Inch - Metric: Metric
Horse Power: 2HP
Other Features: Current Rating 78 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108456.00

COMPARE

108456.00

Description
108456.00 IEC DC MOTOR ; 75KW-1HP 3000RPM 80 IP54 24V

LEESON

Part # 108456.00

BDI # 20181410

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 13.65

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 40 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
108370.00

COMPARE

108370.00

Description
108370.00 IEC DC MOTOR ; 75KW-1HP 1800RPM 80 IP54 180V

LEESON

Part # 108370.00

BDI # 20181408

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.15

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: Current Rating 6.7 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
VP3455-14

COMPARE

VP3455-14

Description
VP3455-14 IEC METRIC MOTOR ; 075/1HP 1750RPM DC D80C 3435P TEFC F2

BALDOR-RELIANCE

Part # VP3455-14

BDI # 131352

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 15.236

Current: DC
Inch - Metric: Metric
Horse Power: 1HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY